Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36X62X10 CRSH11 R

36X62X10 CRSH11 R

CRSEAL 36X62X10 CRSH11 R SGL LIP SEAL

36MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code

Part #

36X62X10 CRSH11

BDI #

15093634

PRICE
zł 36.34 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.056
UNSPSC
31411705
EAN
7316579049900
Generic Design Code
C_R_CRSH11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH11
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
36X62X10 CRSH11 R
Weight / LBS
0.124
Long Description
36MM Shaft Dia; 62MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code
Housing Bore
2.441 Inch | 62 Millimeter
Shaft Diameter
1.417 Inch | 36 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter