Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3700564 / 37X39X0.875 HDS2 R

3700564 / 37X39X0.875 HDS2 R

3700564 / 37X39X0.875 HDS2 R

CRSEAL 3700564 / 37X39X0.875 HDS2 R ; SGL LIP SEAL

Lip Seal; 37" Shaft Dia; 39" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code

Part #

3700564 / 37X39X0.875 HDS2 R

BDI #

1251616

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.99
UNSPSC
31411705
EAN
0085311147439
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3700564
Weight / LBS
19.845
Long Description
Lip Seal; 37" Shaft Dia; 39" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS2 Seal Design Code
Housing Bore
39 Inch | 990.6 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
37 Inch | 939.8 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter