Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
37030 / 3.74X4.646X0.394 HMSA7 S

48X72X10TC-BX

37030 / 3.74X4.646X0.394 HMSA7 S

CRSEAL 37030 / 3.74X4.646X0.394 HMSA7 S ; DBL LIP SEAL

Lip Seal; 3.74" Shaft Dia; 4.646" Housing Bore; 0.394" Nominal Width; Silicone Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

37030 / 3.74X4.646X0.394 HMSA7 S

BDI #

1251625

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.088
UNSPSC
31411705
EAN
0085311033312
Generic Design Code
C_R_HMSA7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
37030
Weight / LBS
0.364
Long Description
Lip Seal; 3.74" Shaft Dia; 4.646" Housing Bore; 0.394" Nominal Width; Silicone Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
3.74 Inch | 94.996 Millimeter
Housing Bore
4.646 Inch | 118.008 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter