Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

11878 / 1.188X2.062X0.25 CRW1 R

370X410X15SB

370X410X15SB LIP SHAFT SEAL ; NITRILE SGL LIP SPRING MTO

370MM Shaft Dia; 410MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code

Part #

370X410X15SB

BDI #

895365

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.041
UNSPSC
31411705
EAN
0750886228332
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SB
Other Features
Without Inner Case | Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
370X410X15SB
Weight / LBS
4.5
Long Description
370MM Shaft Dia; 410MM Housing Bore; 15MM Nominal Width; Nitrile Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; SB Seal Design Code
Actual Width
0.591 Inch | 15 Millimeter
Housing Bore
16.142 Inch | 410 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Shaft Diameter
14.567 Inch | 370 Millimeter