Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3719 / 0.375X0.836X0.188 CRW1 P

14907 / 1.484X2.254X0.313 CRW1 R

3719 / 0.375X0.836X0.188 CRW1 P

CRSEAL 3719 / 0.375X0.836X0.188 CRW1 P ; SGL LIP SEAL

Lip Seal; 3/8" Shaft Dia; 0.836" Housing Bore; 3/16" Nominal Width; Polyacrylate Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

3719 / 0.375X0.836X0.188 CRW1 P

BDI #

1251633

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
31411705
EAN
0085311002752
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3719
Weight / LBS
0.06
Long Description
Lip Seal; 3/8" Shaft Dia; 0.836" Housing Bore; 3/16" Nominal Width; Polyacrylate Lip; Solid Seal; 3/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.188 Inch | 4.775 Millimeter
Housing Bore
0.836 Inch | 21.234 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter