Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
37332 / 3.75X4.502X0.469 CRWHA1 V

416070

37332 / 3.75X4.502X0.469 CRWHA1 V

CRSEAL 37332 / 3.75X4.502X0.469 CRWHA1 V ; DBL LIP SEAL

Lip Seal; 3-3/4" Shaft Dia; 4.502" Housing Bore; 0.469" Nominal Width; Viton Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

37332 / 3.75X4.502X0.469 CRWHA1 V

BDI #

1251646

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.107
UNSPSC
31411705
EAN
0085311162623
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
37332
Weight / LBS
0.336
Long Description
Lip Seal; 3-3/4" Shaft Dia; 4.502" Housing Bore; 0.469" Nominal Width; Viton Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Shaft Diameter
3.75 Inch | 95.25 Millimeter
Housing Bore
4.502 Inch | 114.351 Millimeter
Actual Width
0.469 Inch | 11.913 Millimeter
Nominal Width
0.469 Inch | 11.913 Millimeter