Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
37420 / 3.742X4.627X0.5 AL1 S

37420 / 3.742X4.627X0.5 AL1 S

37420 / 3.742X4.627X0.5 AL1 S

CRSEAL 37420 / 3.742X4.627X0.5 AL1 S ; LIP SEAL NON RETURNABLE

3.742" Shaft Dia; 4.627" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; AL1 Seal Design Code

Part #

37420 / 3.742X4.627X0.5 AL1 S

BDI #

1251659

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31411705
EAN
0085311900157
Generic Design Code
C_R_AL1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
AL1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
37420
Weight / LBS
0.375
Long Description
3.742" Shaft Dia; 4.627" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; AL1 Seal Design Code
Shaft Diameter
3.742 Inch | 95.047 Millimeter
Housing Bore
4.627 Inch | 117.526 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter