Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3750980 / 37.5X40.25X1.25 HDSC1 RL

3750980 / 37.5X40.25X1.25 HDSC1 RL

3750980 / 37.5X40.25X1.25 HDSC1 RL

CRSEAL 3750980/ 37.5X40.25X1.25 HDSC1 RL ; POR DBL LIP SEAL

Lip Seal; 37-1/2" Shaft Dia; 40-1/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC1 Seal Design Code

Part #

3750980 / 37.5X40.25X1.25 HDSC1 RL

BDI #

1251683

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.205
UNSPSC
31411705
EAN
0085311147781
Generic Design Code
C_R_HDSC1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSC1
Other Features
Large | With Inner Case | Leather Secondary Lip
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3750980
Weight / LBS
22.235
Long Description
Lip Seal; 37-1/2" Shaft Dia; 40-1/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC1 Seal Design Code
Shaft Diameter
37.5 Inch | 952.5 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
40.25 Inch | 1,022.35 Millimeter