Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3800338 / 38X39.625X0.75 HS8 R

3800338 / 38X39.625X0.75 HS8 R

3800338 / 38X39.625X0.75 HS8 R

CRSEAL 3800338 / 38X39.625X0.75 HS8 R ; SGL LIP SEAL

38" Shaft Dia; 39-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

3800338 / 38X39.625X0.75 HS8 R

BDI #

1251723

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.0
UNSPSC
31411705
EAN
0085311147934
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3800338
Weight / LBS
6.623
Long Description
38" Shaft Dia; 39-5/8" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
38 Inch | 965.2 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
39.625 Inch | 1,006.475 Millimeter