Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
38040 / 3.813X4.501X0.25 HD1 R

38040 / 3.813X4.501X0.25 HD1 R

38040 / 3.813X4.501X0.25 HD1 R

CRSEAL 38040 / 3.813X4.501X0.25 HD1 R ; SGL LIP SEAL

Lip Seal; 3-13/16" Shaft Dia; 4-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code

Part #

38040 / 3.813X4.501X0.25 HD1 R

BDI #

1251743

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
31411705
EAN
0085311033664
Generic Design Code
C_R_HD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HD1
Other Features
Small | Bore-Tite on OD | With Inner Case | Quill Wiper Seal
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
38040
Weight / LBS
0.261
Long Description
Lip Seal; 3-13/16" Shaft Dia; 4-1/2" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HD1 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
4.501 Inch | 114.325 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
3.813 Inch | 96.85 Millimeter