Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5300488 / 53X54.875X0.813 HS8 R

380X418X19 HS8 R

CRSEAL 380X418X19 HS8 R SGL LIP SEAL

380MM Shaft Dia; 418MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Split Seal; 19MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

380X418X19 HS8 R

BDI #

1251748

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
31411705
EAN
0085311156233
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
380X418X19 HS8 R
Weight / LBS
3.651
Long Description
380MM Shaft Dia; 418MM Housing Bore; 19MM Nominal Width; Nitrile Lip; Split Seal; 19MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Nominal Width
0.748 Inch | 19 Millimeter
Actual Width
0.748 Inch | 19 Millimeter
Shaft Diameter
14.961 Inch | 380 Millimeter
Housing Bore
16.457 Inch | 418 Millimeter