Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14.8X30X5TC-BX

380X420X20TC

380X420X20TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED

Lip Seal; 380MM Shaft Dia; 420MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code

Part #

380X420X20TC

BDI #

882953

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.841
UNSPSC
31411705
EAN
0750886103233
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
380X420X20TC
Weight / LBS
1.855
Long Description
Lip Seal; 380MM Shaft Dia; 420MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
16.535 Inch | 420 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Shaft Diameter
14.961 Inch | 380 Millimeter