Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

170X200X15 HS8 V

380X420X25 HS8 V

CRSEAL 380X420X25 HS8 V SGL LIP SEAL

380MM Shaft Dia; 420MM Housing Bore; 25MM Nominal Width; Viton Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

380X420X25 HS8 V

BDI #

22780053

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.946
UNSPSC
31411705
EAN
0085311500845
Generic Design Code
C_R_HS8
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
380X420X25 HS8 V
Weight / LBS
2.085
Long Description
380MM Shaft Dia; 420MM Housing Bore; 25MM Nominal Width; Viton Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Housing Bore
16.535 Inch | 420 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Shaft Diameter
14.961 Inch | 380 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter