Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
38669 / 3.875X4.876X0.5 CRWH1 R

188X215X16 CRWH1 R

38669 / 3.875X4.876X0.5 CRWH1 R

CRSEAL 38669 / 3.875X4.876X0.5 CRWH1 R ; SGL LIP SEAL

Lip Seal; 3-7/8" Shaft Dia; 4-7/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

38669 / 3.875X4.876X0.5 CRWH1 R

BDI #

1244247

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.149
UNSPSC
31411705
EAN
0085311033763
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
38669
Weight / LBS
0.488
Long Description
Lip Seal; 3-7/8" Shaft Dia; 4-7/8" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
4.876 Inch | 123.85 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter