Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
38740 / 3.875X5.312X1.102 HDDF1 R

38740 / 3.875X5.312X1.102 HDDF1 R

38740 / 3.875X5.312X1.102 HDDF1 R

CRSEAL 38740 / 3.875X5.312X1.102 HDDF1 R ; DBL LIP SEAL

Lip Seal; 3-7/8" Shaft Dia; 5.312" Housing Bore; 1.102" Nominal Width; Nitrile Lip; Solid Seal; 1.102" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code

Part #

38740 / 3.875X5.312X1.102 HDDF1 R

BDI #

1251834

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.474
UNSPSC
31411705
EAN
0085311086868
Generic Design Code
C_R_HDDF1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDDF1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
38740
Weight / LBS
1.045
Long Description
Lip Seal; 3-7/8" Shaft Dia; 5.312" Housing Bore; 1.102" Nominal Width; Nitrile Lip; Solid Seal; 1.102" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF1 Seal Design Code
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Housing Bore
5.312 Inch | 134.925 Millimeter
Actual Width
1.102 Inch | 27.991 Millimeter
Nominal Width
1.102 Inch | 27.991 Millimeter