Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
38770 / 3.898X4.68X0.37 HMSA7 VR

38770 / 3.898X4.68X0.37 HMSA7 VR

38770 / 3.898X4.68X0.37 HMSA7 VR

CRSEAL 38770 / 3.898X4.68X0.37 HMSA7 VR ; DBL LIP SEAL

Oil Seal; 3.898" Shaft Dia; 4.68" Housing Bore; 0.37" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

38770 / 3.898X4.68X0.37 HMSA7 VR

BDI #

18204905

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
31411705
EAN
0085311497701
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 3.898" Shaft Dia; 4.68" Housing Bore; 0.37" Nominal Width; Nitrile Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Housing Bore
4.68 Inch | 118.872 Millimeter
Nominal Width
0.37 Inch | 9.398 Millimeter
Shaft Diameter
3.898 Inch | 99.009 Millimeter
Actual Width
0.37 Inch | 9.398 Millimeter