Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
38777 / 3.875X5.69X0.75 CRSHA2 R

38777 / 3.875X5.69X0.75 CRSHA2 R

38777 / 3.875X5.69X0.75 CRSHA2 R

CRSEAL 38777 / 3.875X5.69X0.75 CRSHA2 R ; DBL LIP SEAL

Lip Seal; 3-7/8" Shaft Dia; 5.69" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA2 Seal Design Code

Part #

38777 / 3.875X5.69X0.75 CRSHA2 R

BDI #

1251857

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.312
UNSPSC
31411705
EAN
0085311033954
Generic Design Code
C_R_CRSHA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA2
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
38777
Weight / LBS
0.753
Long Description
Lip Seal; 3-7/8" Shaft Dia; 5.69" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSHA2 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
5.69 Inch | 144.526 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter