Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

38X60X10 HMS47 R

38X60X10 HMS47 R

SKF 38X60X10 HMS47 R

38MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS47 Seal Design Code

Part #

38X60X10 HMS47 R

BDI #

15093638

PRICE
zł 16.45 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_HMS47
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS47
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
38MM Shaft Dia; 60MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS47 Seal Design Code
Actual Width
0.394 Inch | 10 Millimeter
Shaft Diameter
1.496 Inch | 38 Millimeter
Housing Bore
2.362 Inch | 60 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter