Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
39070 / 3.907X5.708X1.023 HMSA8 R

39070 / 3.907X5.708X1.023 HMSA8 R

39070 / 3.907X5.708X1.023 HMSA8 R

CRSEAL 39070 / 3.907X5.708X1.023 HMSA8 R ; DBL LIP SEAL

Lip Seal; 3.907" Shaft Dia; 5.708" Housing Bore; 1.023" Nominal Width; Nitrile Lip; Solid Seal; 1.023" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code

Part #

39070 / 3.907X5.708X1.023 HMSA8 R

BDI #

1251907

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.396
UNSPSC
31411705
EAN
0085311885188
Generic Design Code
C_R_HMSA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA8
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
39070
Weight / LBS
1.011
Long Description
Lip Seal; 3.907" Shaft Dia; 5.708" Housing Bore; 1.023" Nominal Width; Nitrile Lip; Solid Seal; 1.023" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code
Shaft Diameter
3.907 Inch | 99.238 Millimeter
Housing Bore
5.708 Inch | 144.983 Millimeter
Actual Width
1.023 Inch | 25.984 Millimeter
Nominal Width
1.023 Inch | 25.984 Millimeter