Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
39369 / 3.937X4.646X0.335 HMSA7 V

39369 / 3.937X4.646X0.335 HMSA7 V

39369 / 3.937X4.646X0.335 HMSA7 V

CRSEAL 39369 / 3.937X4.646X0.335 HMSA7 V ; DBL LIP SEAL

Lip Seal; 3.937" Shaft Dia; 4.646" Housing Bore; 0.335" Nominal Width; Viton Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

39369 / 3.937X4.646X0.335 HMSA7 V

BDI #

22779235

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31411705
EAN
0085311461047
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
39369
Weight / LBS
0.199
Long Description
Lip Seal; 3.937" Shaft Dia; 4.646" Housing Bore; 0.335" Nominal Width; Viton Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Actual Width
0.335 Inch | 8.509 Millimeter
Shaft Diameter
3.937 Inch | 100 Millimeter
Housing Bore
4.646 Inch | 118.008 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter