Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
39385 / 3.938X5.372X1.031 CRWH2 R

39385 / 3.938X5.372X1.031 CRWH2 R

39385 / 3.938X5.372X1.031 CRWH2 R

CRSEAL 39385 / 3.938X5.372X1.031 CRWH2 R ; SGL LIP SEAL

Lip Seal; 3-15/16" Shaft Dia; 5.372" Housing Bore; 1-1/32" Nominal Width; Nitrile Lip; Solid Seal; 1.031" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH2 Seal Design Code

Part #

39385 / 3.938X5.372X1.031 CRWH2 R

BDI #

1251931

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.29
UNSPSC
31411705
EAN
0085311034197
Generic Design Code
C_R_CRWH2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH2
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
39385
Weight / LBS
0.771
Long Description
Lip Seal; 3-15/16" Shaft Dia; 5.372" Housing Bore; 1-1/32" Nominal Width; Nitrile Lip; Solid Seal; 1.031" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH2 Seal Design Code
Actual Width
1.031 Inch | 26.187 Millimeter
Shaft Diameter
3.938 Inch | 100.025 Millimeter
Nominal Width
1.031 Inch | 26.187 Millimeter
Housing Bore
5.372 Inch | 136.449 Millimeter