Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3975500 / 39.75X41.688X0.969 HDS1 R

500X540X20 HDS1 R1

3975500 / 39.75X41.688X0.969 HDS1 R

CRSEAL 3975500/39.75X41.688X0.969 HDS1 R ; SGL LIP SEAL

Lip Seal; 39-3/4" Shaft Dia; 41-11/16" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

3975500 / 39.75X41.688X0.969 HDS1 R

BDI #

1251953

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.1
UNSPSC
31411705
EAN
0085311148719
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
3975500
Weight / LBS
22.294
Long Description
Lip Seal; 39-3/4" Shaft Dia; 41-11/16" Housing Bore; 31/32" Nominal Width; Nitrile Lip; Solid Seal; 31/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
41.688 Inch | 1,058.875 Millimeter
Nominal Width
0.969 Inch | 24.613 Millimeter
Actual Width
0.969 Inch | 24.613 Millimeter
Shaft Diameter
39.75 Inch | 1,009.65 Millimeter