Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
39838 / 4X4.562X0.375 HMS2 P

39838 / 4X4.562X0.375 HMS2 P

39838 / 4X4.562X0.375 HMS2 P

CRSEAL 39838 / 4X4.562X0.375 HMS2 P ; SGL LIP SEAL

Lip Seal; 4" Shaft Dia; 4-9/16" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code

Part #

39838 / 4X4.562X0.375 HMS2 P

BDI #

1251962

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
UNSPSC
31411705
EAN
0085311034258
Generic Design Code
C_R_HMS2
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS2
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
39838
Weight / LBS
0.254
Long Description
Lip Seal; 4" Shaft Dia; 4-9/16" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code
Housing Bore
4.562 Inch | 115.875 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter