Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
40020 / 4X5.31X0.5 CRWHA1 R

24911 / 2.5X3.251X0.438 CRWHA1 R

40020 / 4X5.31X0.5 CRWHA1 R

CRSEAL 40020 / 4X5.31X0.5 CRWHA1 R SEAL

Lip Seal; 4" Shaft Dia; 5.31" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code

Part #

40020 / 4X5.31X0.5 CRWHA1 R

BDI #

1252023

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.183
UNSPSC
31411705
EAN
0085311034463
Generic Design Code
C_R_CRWHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
40020
Weight / LBS
0.56
Long Description
Lip Seal; 4" Shaft Dia; 5.31" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.31 Inch | 134.874 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter