Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

400X450X25 HSS7 R

400X450X25 HSS7 R

CRSEAL 400X450X25 HSS7 R SGL LIP SEAL

400MM Shaft Dia; 450MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS7 Seal Design Code

Part #

400X450X25 HSS7 R

BDI #

22780591

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
31411705
EAN
0085311530521
Generic Design Code
C_R_HSS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS7
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
400X450X25 HSS7 R
Weight / LBS
2.712
Long Description
400MM Shaft Dia; 450MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS7 Seal Design Code
Shaft Diameter
15.748 Inch | 400 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Housing Bore
17.717 Inch | 450 Millimeter