Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4025258 / 40.25X41.75X0.75 HS8 R

9862568 OBSOLETE DO NOT USE 07/22

4025258 / 40.25X41.75X0.75 HS8 R

CRSEAL 4025258 / 40.25X41.75X0.75 HS8 R ; SGL LIP SEAL

Lip Seal; 40-1/4" Shaft Dia; 41-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

4025258 / 40.25X41.75X0.75 HS8 R

BDI #

1252070

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.38
UNSPSC
31411705
EAN
0085311149051
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4025258
Weight / LBS
7.451
Long Description
Lip Seal; 40-1/4" Shaft Dia; 41-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
40.25 Inch | 1,022.35 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Housing Bore
41.75 Inch | 1,060.45 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter