Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2.875X3.876X.438C

4049943SSA-H-BX

4049943SSA-H-BX LIP SHAFT SEAL ; MTO NITRILE SGL DBL

4" Shaft Dia; 4.998" Housing Bore; 0-7/16" Nominal Width; Silicone Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code

Part #

4049943SSA-H-BX

BDI #

889625

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886392088
Generic Design Code
C_R_CRWH1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SA-H
Other Features
With Inner Case
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4049943SSA-H
Long Description
4" Shaft Dia; 4.998" Housing Bore; 0-7/16" Nominal Width; Silicone Lip; Solid Seal; 7/16" Actual Width; Yes Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SA-H Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
4.998 Inch | 126.949 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
4 Inch | 101.6 Millimeter