Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4050061 / 40.5X41.75X0.75 HDS7 H

4050061 / 40.5X41.75X0.75 HDS7 H

4050061 / 40.5X41.75X0.75 HDS7 H

CRSEAL 4050061 / 40.5X41.75X0.75 HDS7 H ; SGL LIP SEAL

40-1/2" Shaft Dia; 41-3/4" Housing Bore; 3/4" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code

Part #

4050061 / 40.5X41.75X0.75 HDS7 H

BDI #

1252085

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
10.11
UNSPSC
31411705
EAN
0085311380805
Generic Design Code
C_R_HDS7
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDS7
Other Features
Large | Heavy Duty
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4050061
Weight / LBS
22.309
Long Description
40-1/2" Shaft Dia; 41-3/4" Housing Bore; 3/4" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HDS7 Seal Design Code
Housing Bore
41.75 Inch | 1,060.45 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
40.5 Inch | 1,028.7 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter