Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

15X26X7ADL

40X58X9 HMSA7 R

CRSEAL 40X58X9 HMSA7 R LIP SEAL ; NITRILE

Lip Seal; 40MM Shaft Dia; 58MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code

Part #

40X58X9 HMSA7 R

BDI #

21481722

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31181611
EAN
0085311994576
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
40X58X9 HMSA7 R
Weight / LBS
0.085
Long Description
Lip Seal; 40MM Shaft Dia; 58MM Housing Bore; 9MM Nominal Width; Nitrile Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA7 Seal Design Code
Nominal Width
0.354 Inch | 9 Millimeter
Housing Bore
2.283 Inch | 58 Millimeter
Actual Width
0.354 Inch | 9 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter