Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40X70X8 HMS46 R

40X70X8 HMS46 R

CRSEAL 40X70X8 HMS46 R ; POR

40MM Shaft Dia; 70MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code

Part #

40X70X8 HMS46 R

BDI #

15093681

PRICE
zł 20.29 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31411705
Generic Design Code
C_R_HMS46
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS46
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
CR 40X70X8 HMS46 R USZCZELNIACZ
Long Description
40MM Shaft Dia; 70MM Housing Bore; 8MM Nominal Width; Nitrile Lip; Solid Seal; 8MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS46 Seal Design Code
Shaft Diameter
1.575 Inch | 40 Millimeter
Actual Width
0.315 Inch | 8 Millimeter
Housing Bore
2.756 Inch | 70 Millimeter
Nominal Width
0.315 Inch | 8 Millimeter