Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4100 / 0.425X0.875X0.313 CRWH3 R

4100 / 0.425X0.875X0.313 CRWH3 R

4100 / 0.425X0.875X0.313 CRWH3 R

CRSEAL 4100 SINGLE LIP SEAL ; POR 0.425X0.875X0.313 CRWH3 R

0.425" Shaft Dia; 7/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH3 Seal Design Code

Part #

4100 / 0.425X0.875X0.313 CRWH3 R

BDI #

1252207

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311002912
Generic Design Code
C_R_CRWH3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH3
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4100
Weight / LBS
0.065
Long Description
0.425" Shaft Dia; 7/8" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH3 Seal Design Code
Shaft Diameter
0.425 Inch | 10.795 Millimeter
Housing Bore
0.875 Inch | 22.225 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter