Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1125524 / 11.25X13.25X0.625 HDS2 R

410X460X22 HDS2 R

CRSEAL 410X460X22 HDS2 R SGL LIP SEAL ; 16.142MM SHAFT DIA 460MM HOUSING BORE

410MM Shaft Dia; 460MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

410X460X22 HDS2 R

BDI #

1252218

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31411705
EAN
0085311902199
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
410X460X22 HDS2 R
Weight / LBS
6.013
Long Description
410MM Shaft Dia; 460MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Shaft Diameter
16.142 Inch | 410 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Housing Bore
18.11 Inch | 460 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter