Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
42623 / 4.25X6.009X0.984 SCOT1 R

42623 / 4.25X6.009X0.984 SCOT1 R

42623 / 4.25X6.009X0.984 SCOT1 R

CRSEAL 42623 / 4.25X6.009X0.984 SCOT1 R ; LIP SEAL

Lip Seal; 4-1/4" Shaft Dia; 6.009" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

42623 / 4.25X6.009X0.984 SCOT1 R

BDI #

1252360

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.375
UNSPSC
31411705
EAN
0085311035231
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
42623
Long Description
Lip Seal; 4-1/4" Shaft Dia; 6.009" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Nominal Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
4.25 Inch | 107.95 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Housing Bore
6.009 Inch | 152.629 Millimeter