Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
43762 / 4.375X5.907X0.984 CRWHA2 R

35062 / 3.5X4.842X0.906 CRWHA2 R

43762 / 4.375X5.907X0.984 CRWHA2 R

CRSEAL 43762/ 4.375X5.907X0.984 CRWHA2 R ; DBL LIP SEAL

Lip Seal; 4-3/8" Shaft Dia; 5-29/32" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code

Part #

43762 / 4.375X5.907X0.984 CRWHA2 R

BDI #

1252457

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.338
UNSPSC
31411705
EAN
0085311035552
Generic Design Code
C_R_CRWHA2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
43762
Weight / LBS
0.813
Long Description
Lip Seal; 4-3/8" Shaft Dia; 5-29/32" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA2 Seal Design Code
Housing Bore
5.907 Inch | 150.038 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter