Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
44000 / 4.4X5.23X0.375 HMSA7 P

18X30X7ADL

44000 / 4.4X5.23X0.375 HMSA7 P

CRSEAL 44000 / 4.4X5.23X0.375 HMSA7 P ; DBL LIP SEAL

4.4" Shaft Dia; 5.23" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code

Part #

44000 / 4.4X5.23X0.375 HMSA7 P

BDI #

1252474

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.063
UNSPSC
31411705
EAN
0085311192866
Generic Design Code
C_R_HMSA7
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA7
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
44000
Weight / LBS
0.218
Long Description
4.4" Shaft Dia; 5.23" Housing Bore; 3/8" Nominal Width; Polyacrylate Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA7 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
4.4 Inch | 111.76 Millimeter
Housing Bore
5.23 Inch | 132.842 Millimeter