Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

440X480X21 HS8 H

440X480X21 HS8 H

CRSEAL 440X480X21 HS8 H SINGLE LIP SEAL ; POR 440X480X21 HS8 H NON RETURNABLE

440MM Shaft Dia; 480MM Housing Bore; 21MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code

Part #

440X480X21 HS8 H

BDI #

1252512

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.877
UNSPSC
31411705
EAN
0085311230698
Generic Design Code
C_R_HS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
440X480X21 HS8 H
Weight / LBS
6.352
Long Description
440MM Shaft Dia; 480MM Housing Bore; 21MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 21MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
17.323 Inch | 440 Millimeter
Nominal Width
0.827 Inch | 21 Millimeter
Actual Width
0.827 Inch | 21 Millimeter
Housing Bore
18.898 Inch | 480 Millimeter