Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
44892 / 4.5X6.015X0.55 X12 R

44892 / 4.5X6.015X0.55 X12 R

44892 / 4.5X6.015X0.55 X12 R

CRSEAL 44892 / 4.5X6.015X0.55 X12 R ; LIP SEAL

Lip Seal; 4-1/2" Shaft Dia; 6.015" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code

Part #

44892 / 4.5X6.015X0.55 X12 R

BDI #

1252584

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
UNSPSC
31411705
EAN
0085311035811
Generic Design Code
C_R_X12
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X12
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
44892
Weight / LBS
0.64
Long Description
Lip Seal; 4-1/2" Shaft Dia; 6.015" Housing Bore; 0.55" Nominal Width; Nitrile Lip; Solid Seal; 0.55" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code
Housing Bore
6.015 Inch | 152.781 Millimeter
Actual Width
0.55 Inch | 13.97 Millimeter
Nominal Width
0.55 Inch | 13.97 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter