Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4500538 / 45X47.188X0.688 HS8 R

4500538 / 45X47.188X0.688 HS8 R

4500538 / 45X47.188X0.688 HS8 R

CRSEAL 4500538 / 45X47.188X0.688 HS8 R ; SGL LIP SEAL

Lip Seal; 45" Shaft Dia; 47-3/16" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

4500538 / 45X47.188X0.688 HS8 R

BDI #

1252611

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.7
UNSPSC
31411705
EAN
0085311178457
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4500538
Weight / LBS
10.379
Long Description
Lip Seal; 45" Shaft Dia; 47-3/16" Housing Bore; 11/16" Nominal Width; Nitrile Lip; Split Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Housing Bore
47.188 Inch | 1,198.575 Millimeter
Shaft Diameter
45 Inch | 1,143 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter