Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

180X220X16SC-BX

450X500X22SC

450X500X22SC LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED

450MM Shaft Dia; 500MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code

Part #

450X500X22SC

BDI #

893527

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.626
UNSPSC
31411705
Generic Design Code
C_R_HMS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SC
Other Features
Low Pressure
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
450X500X22SC
Weight / LBS
5.79
Long Description
450MM Shaft Dia; 500MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; SC Seal Design Code
Shaft Diameter
17.717 Inch | 450 Millimeter
Housing Bore
19.685 Inch | 500 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Actual Width
0.866 Inch | 22 Millimeter