Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
45161 / 4.5X6.409X0.415 X12 D

45161 / 4.5X6.409X0.415 X12 D

45161 / 4.5X6.409X0.415 X12 D

CRSEAL 45161 / 4.5X6.409X0.415 X12 D ; LIP SEAL

Lip Seal; 4-1/2" Shaft Dia; 6.409" Housing Bore; 0.415" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.415" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code

Part #

45161 / 4.5X6.409X0.415 X12 D

BDI #

1252746

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
31411705
EAN
0085311036160
Generic Design Code
C_R_X12
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X12
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
45161
Weight / LBS
0.679
Long Description
Lip Seal; 4-1/2" Shaft Dia; 6.409" Housing Bore; 0.415" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 0.415" Actual Width; Not Spring Loaded; 4 Sealing Lips; No Lip Retainer; Steel Case; X12 Seal Design Code
Housing Bore
6.409 Inch | 162.789 Millimeter
Nominal Width
0.415 Inch | 10.541 Millimeter
Actual Width
0.415 Inch | 10.541 Millimeter
Shaft Diameter
4.5 Inch | 114.3 Millimeter