Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

27292 / 2.75X3.543X0.438 CRWH1 P

455191

455191 OIL SEAL ; 3.937" ID X 5.25" OD X .468" WIDE 1 LIP

3-15/16" Shaft Dia; 5-1/4" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code

Part #

455191

BDI #

1343527

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.212
UNSPSC
31181611
EAN
0053893489261
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Other Features
Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
455191
Weight / LBS
0.469
Long Description
3-15/16" Shaft Dia; 5-1/4" Housing Bore; 0.468" Nominal Width; Nitrile Lip; Solid Seal; 15/32" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Shaft Diameter
3.937 Inch | 100 Millimeter
Actual Width
0.468 Inch | 11.887 Millimeter
Nominal Width
0.468 Inch | 11.887 Millimeter
Housing Bore
5.251 Inch | 133.375 Millimeter