Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4575570 / 45.75X47.768X0.875 HDS1 R

3200540 / 32X34X0.75 HDS1 R

4575570 / 45.75X47.768X0.875 HDS1 R

CRSEAL 4575570/45.75X47.768X0.875 HDS1 R ; SGL LIP SEAL

Lip Seal; 45-3/4" Shaft Dia; 47.768" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

4575570 / 45.75X47.768X0.875 HDS1 R

BDI #

1252815

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
11.25
UNSPSC
31411705
EAN
0085311150354
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4575570
Weight / LBS
24.827
Long Description
Lip Seal; 45-3/4" Shaft Dia; 47.768" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
45.75 Inch | 1,162.05 Millimeter
Housing Bore
47.768 Inch | 1,213.307 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter