Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4625258 / 46.25X47.75X0.75 HS8 R

1162518 / 11.625X13.125X0.75 HS8 M

4625258 / 46.25X47.75X0.75 HS8 R

CRSEAL 4625258 / 46.25X47.75X0.75 HS8 R ; SGL LIP SEAL

46-1/4" Shaft Dia; 47-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

4625258 / 46.25X47.75X0.75 HS8 R

BDI #

1252888

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.79
UNSPSC
31411705
EAN
0085311150422
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4625258
Weight / LBS
10.571
Long Description
46-1/4" Shaft Dia; 47-3/4" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
46.25 Inch | 1,174.75 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Housing Bore
47.75 Inch | 1,212.85 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter