Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
46309 / 4.625X6.186X1.25 HMSA8 R

46309 / 4.625X6.186X1.25 HMSA8 R

46309 / 4.625X6.186X1.25 HMSA8 R

CRSEAL 46309 / 4.625X6.186X1.25 HMSA8 R ; DBL LIP SEAL

Lip Seal; 4-5/8" Shaft Dia; 6.186" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code

Part #

46309 / 4.625X6.186X1.25 HMSA8 R

BDI #

1252895

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.507
UNSPSC
31411705
EAN
0085311036382
Generic Design Code
C_R_HMSA8
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA8
Other Features
With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
46309
Weight / LBS
1.117
Long Description
Lip Seal; 4-5/8" Shaft Dia; 6.186" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA8 Seal Design Code
Shaft Diameter
4.625 Inch | 117.475 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Housing Bore
6.186 Inch | 157.124 Millimeter