Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
46800 / 4.688X5.751X0.512 CRWH1 R

52648 / 5.25X6.75X0.5 CRWH1 R

46800 / 4.688X5.751X0.512 CRWH1 R

CRSEAL 46800 / 4.688X5.751X0.512 CRWH1 R ; SGL LIP SEAL

Lip Seal; 4-11/16" Shaft Dia; 5-3/4" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

46800 / 4.688X5.751X0.512 CRWH1 R

BDI #

1244433

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.203
UNSPSC
31411705
EAN
0085311036443
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
46800
Weight / LBS
0.587
Long Description
Lip Seal; 4-11/16" Shaft Dia; 5-3/4" Housing Bore; 0.512" Nominal Width; Nitrile Lip; Solid Seal; 0.512" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
4.688 Inch | 119.075 Millimeter
Housing Bore
5.751 Inch | 146.075 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter