Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4700480 / 47X48.875X0.875 HDS1 R

3475560 / 34.75X36.75X0.875 HDS1 R

4700480 / 47X48.875X0.875 HDS1 R

CRSEAL 4700480 SINGLE LIP SEAL ; POR NON RETURNABLE 47X48.875X0.875

47" Shaft Dia; 48-7/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

4700480 / 47X48.875X0.875 HDS1 R

BDI #

1252937

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
9.371
UNSPSC
31411705
EAN
0085311150538
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4700480
Weight / LBS
26.216
Long Description
47" Shaft Dia; 48-7/8" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Housing Bore
48.875 Inch | 1,241.425 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
47 Inch | 1,193.8 Millimeter