Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
47375 / 4.75X5.749X0.438 CRW1 P

32330 / 3.25X3.876X0.375 CRW1 P

47375 / 4.75X5.749X0.438 CRW1 P

CRSEAL 47375 / 4.75X5.749X0.438 CRW1 P ; SGL LIP SEAL

Lip Seal; 4-3/4" Shaft Dia; 5-3/4" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

47375 / 4.75X5.749X0.438 CRW1 P

BDI #

1252968

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.124
UNSPSC
31411705
EAN
0085311036573
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
47375
Weight / LBS
0.426
Long Description
Lip Seal; 4-3/4" Shaft Dia; 5-3/4" Housing Bore; 7/16" Nominal Width; Polyacrylate Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
4.75 Inch | 120.65 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
5.749 Inch | 146.025 Millimeter