Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
47455 / 4.75X6.002X0.3 X15 R

47455 / 4.75X6.002X0.3 X15 R

47455 / 4.75X6.002X0.3 X15 R

CRSEAL 47455 / 4.75X6.002X0.3 X15 R ; LIP SEAL

Lip Seal; 4-3/4" Shaft Dia; 6.002" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code

Part #

47455 / 4.75X6.002X0.3 X15 R

BDI #

1252975

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.194
UNSPSC
31411705
EAN
0085311036689
Generic Design Code
C_R_X15
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
X15
Other Features
External Lip | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
47455
Weight / LBS
0.428
Long Description
Lip Seal; 4-3/4" Shaft Dia; 6.002" Housing Bore; 0.3" Nominal Width; Nitrile Lip; Solid Seal; 0.3" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; X15 Seal Design Code
Shaft Diameter
4.75 Inch | 120.65 Millimeter
Housing Bore
6.002 Inch | 152.451 Millimeter
Nominal Width
0.3 Inch | 7.62 Millimeter
Actual Width
0.3 Inch | 7.62 Millimeter