Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4775850 / 47.75X50.5X1.25 HDS1 R

3100890 / 31X34X1 HDS1 R

4775850 / 47.75X50.5X1.25 HDS1 R

CRSEAL 4775850 / 47.75X50.5X1.25 HDS1 R ; POR SGL LIP SEAL

Lip Seal; 47-3/4" Shaft Dia; 50-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

4775850 / 47.75X50.5X1.25 HDS1 R

BDI #

1253022

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
12.1
UNSPSC
31411705
EAN
0085311150736
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4775850
Weight / LBS
26.705
Long Description
Lip Seal; 47-3/4" Shaft Dia; 50-1/2" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
47.75 Inch | 1,212.85 Millimeter
Housing Bore
50.5 Inch | 1,282.7 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter