Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1682713SL-H-BX

480570

480570 OIL SEAL ; 1.375" SHAFT DIA X 2.004" OD X 0.328" WD

1-3/8" Shaft Dia; 2" Housing Bore; 0.328" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code

Part #

480570

BDI #

1344855

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31181611
EAN
0053893495699
Generic Design Code
NAT_48
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
48
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
480570
Weight / LBS
0.045
Long Description
1-3/8" Shaft Dia; 2" Housing Bore; 0.328" Nominal Width; Nitrile Lip; Solid Seal; 21/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 48 Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Width
0.328 Inch | 8.331 Millimeter
Actual Width
0.328 Inch | 8.331 Millimeter
Housing Bore
2 Inch | 50.8 Millimeter